3M Precision Masking Tape, 06528, 2 in x 60 yds, 6 rolls per PK, 6PK

  • Mfr # 7000120065

  • Zoro # G912307379


product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns

Key Features

Tape Width
2 in
Tape Adhesive
Acrylic
Tape Color
Green
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120065
Zoro #
G912307379
UPC #
-
Country of Origin
Japan

Dimensions

Tape Width
2 in
Tape Length
60 yd

Details

Tape Adhesive
Acrylic
Tape Color
Green

Description

3M Precision Masking Tape is excellent for critical edge paint performance, helping auto body painters produce sharp paint lines using solvent and waterborne paint systems. Its ultra thin paper backing helps produce very low paint edges, yet its strong Prevents seepage and edge bleed with waterborne and solvent paints|Thinnest 3M tape for automotive wont leave high paint edges, great for two-tone jobs|Semitransparent for better visibility|Acrylic adhesive provides excellent UV resistance|Even adhesion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.