This item is Discontinued.

3M 3M RP25 VHB Tape 2" x 18yd, Gray, 25 mil 2-18-RP25

3M RP25 VHB Tape 2" x 18yd, Gray, 25 mil (Discontinued)

  • Mfr # 2-18-RP25
  • Zoro # G4253383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-18-RP25
Zoro #
G4253383
UPC #
888519023907
Country of Origin
United States

Dimensions

Imperial Tape Length
18 yd
Imperial Tape Width
2 in
Metric Tape Length
16.46 m
Tape Thickness
1/32 in
Width
2"
Thickness
25 mil
Tape Width
2 in
Tape Length
18 yd
Length
18 yd.
Tape Core Diameter
3 in
Metric Width
50.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
RP25
Tensile Strength
90 lb./in.
Shape
Continuous Roll
Color
Gray
Standards
Not Rated
Tape Adhesive Strength
256 oz/in
Duct Tape Adhesive
Acrylic
Adhesion Strength
256 oz./in.
Performance Temp.
50 Degrees to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Liner Color
White
Adhesive
Multi Purpose Acrylic
Material
Acrylic Foam
Brand and Series
3M VHB RP25
Common Industry
Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking
Product Form
Continuous Roll
Foam Cell Type
Closed
Adhesion to Steel
272 oz/in
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Adhesive Format
Double-Sided
Tape Adhesive Material
Acrylic
Temperature Range
50 Degrees to 250 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Liner Included
Yes
Maximum Tape Performance Temperature
250 Degrees F
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Elongation
Not Rated
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Tape Backing Construction
Foam
Liner Material
DK paper
Foam Density Type
Conformable
Tape Resistance Properties
Solvent-Resistant
Sub-Brand
VHB(TM)
Brand
Sub-Brand
Brand Sub-Brand Series
3M(TM) VHB(TM) RP25

Description

Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series RP25, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 18 yd, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.