This item is Discontinued.

3M 3M Scotchlite Reflective Safety Vest with Reflective Stripe Yellow One Size Fits Most 94617-80030-PS

3M Scotchlite Reflective Safety Vest with Reflective Stripe Yellow One Size Fits Most (Discontinued)

  • Mfr # 94617-80030-PS
  • Zoro # G3993699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94617-80030-PS
Zoro #
G3993699
UPC #
78371946173
Country of Origin
China

Dimensions

Length
7.4 Inch
Reflective Stripe Width
1 Inch

Details

Item
Safety Vest
Color
Yellow

Description

3M Scotchlite High visibility reflective construction safety vest with 5 point tear away has two pockets for storage use. The hook and loop closure offers adjustable fit for most wearers. This safety vest in fluorescent yellow color, has lightweight mesh fabric construction for air circulation and faster drying times.


  • • Use for road work, construction, crossing guards and more
  • • Five-point tear-away
  • • Lightweight, breathable mesh
  • • Two large interior pockets
  • • Provides 360degree reflective material
  • • Adjustable to fit most wearers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.