3M Stikit Gold Paper Disc Roll 216U, 5 inxNH P220 A-weight, 175PK

  • Mfr # 7000118105

  • Zoro # G912336263


product price:  $147.99
/pk 175, $0.85/ea
Free Shipping & Returns

Key Features

Vacuum Support
No
Attachment Type
PSA
Application
Finishing, Orbital Sanding, Sanding
Backing Material
Paper
Max. Speed
12000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000118105
Zoro #
G912336263
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
5 in

Details

Vacuum Support
No
Attachment Type
PSA
Application
Finishing, Orbital Sanding, Sanding
Backing Material
Paper
Max. Speed
12000 rpm
Backing Weight
A Weight
Product Form
Disc Roll
Equipment - Machines
Random Orbital Sanders
Coat Type
Open Coat
Color
Gold
Abrasive Material
Aluminum Oxide
Grit
P220

Description

The 3M Stikit Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad sold separately. Our disc roll makes the discs easy to grab w Convenient roll form means no liners to remove, increasing productivity|Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces|A-weight light paper backing is suitable for finishing applications|Open coat construction minimizes d

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.