Abrasive Belt, 120 Grt, Ceramc, 52x128", PK2, 52" W, 128" L, Coated, Ceramic, 120 Grit, Fine, XK870X
- Mfr # 307925
- Zoro # G1887221
product price:Â
$
601.99
/pk of 2, $301.00/ea
Sold in multiples of 3Â pks for
$1,805.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
128"
Grit
120
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 307925
- Zoro #
- G1887221
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive Belt,120 Grt,Ceramc,52x128",PK2
- Abrasive Type
- Coated
- Grit
- 120
- Grade
- Fine
- Abrasive Material
- Ceramic
- Series
- XK870X
- Color
- Red
- Backing Weight
- X
- Backing Material
- Cloth
Dimensions
- Width
- 52"
- Length
- 128"
Description
Abrasive Belt,120 Grt,Ceramc,52x128 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.