
3M(TM) Cubitron(TM) II Hookit(TM) Cloth Disc 784F, 5 in Dia, Precision Shaped Ceramic, 50 Grit
Mfr # 7100222629
Zoro # G802700877
product price: $603.99
/pk 200, $3.02/eaSold in multiples of 5 for $3,019.95
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Grit
50
Max. RPM
12000 RPM
Backing Weight
YF Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100222629
Zoro #
G802700877
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Item
3M(TM) Cubitron(TM) II Hookit(TM) Cloth Disc 784F
Abrasive Material
Precision Shaped Ceramic
Grit
50
Max. RPM
12000 RPM
Backing Weight
YF Weight
Disc Attachment Type
Hook & Loop
Backing Material
Cloth
Type
Disc
Description
Hook Cloth Disc,5X NH 50,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.