Shop DIABLO
See all product information
Create Account
6 in Dia, 6 holes, Ceramic, 100 Grit
- Mfr # DCD060100H10G
- Zoro # G306436432
product price:
$
16.49
/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
6 holes
Abrasive Material
Ceramic
Grade
Medium
Disc Attachment Type
Hook & Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD060100H10G
- Zoro #
- G306436432
- UPC #
- 8925093725
- Country of Origin
- China
Dimensions
- Disc Diameter
- 6 in
Details
- Vacuum Hole Design
- 6 holes
- Abrasive Material
- Ceramic
- Grit
- 100
- Grade
- Medium
- Disc Attachment Type
- Hook & Lock
Description
Diablo's premium 6 in. 100-Grit (Medium) Random Orbital Sander Discs with Hook and Lock backing includes break-through innovations that improve performance, extend sanding life and increase productivity. These sanding discs are designed for use in orbital and DA sanders and are ideal for all types of wood, metal and plastics.
- • Premium ceramic blend, a superior quality formulation designed for fast material removal and long sanding life
- • 6 hole design pattern for fast and precise alignment on 6 hole sanders
- • Premium hook and lock backing enables repeated attachment and removal of discs for a consistent secure connection
- • Ideal for moderate stock removal and sanding preparation before paint
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.