Zoro Homepage

4 AWG Max, Vinyl Insulation, 600 V, 200 PK

  • Mfr # MV4BCK

  • Zoro # G5712497


product price: $555.99
/pk 200, $2.78/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV4BCK
Zoro #
G5712497
UPC #
00054007021988
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Barrel Inside Dia.
0.28 in
Overall Length
2.17 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Insulation Color
Yellow
Max. Voltage
600 V
Seam
Brazed
Connection Type
Crimp
Max. Temp.
221 Degrees F
Connector Type
Butt Splice
Insulation Type
Vinyl
Wire Range
4 AWG
Connection Material
Copper
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed
Material
Copper
Termination Style
Crimp

Description

Splice Connector, Connection Type Crimp, Insulation Color Yellow, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Overall Length 2.17 in, Insulation Type Vinyl, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.