4 in W, 361 in L, Ceramic Aluminum Oxide, 36 Grit, Brown

  • Mfr # BELT4X361PK36

  • Zoro # G115782942


product price: $83.89
/pk 10, $8.39/ea
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Color
Brown
Backing Weight
XF Weight
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELT4X361PK36
Zoro #
G115782942
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
361 in

Details

Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Color
Brown
Backing Weight
XF Weight

Description

The technology in 3M Precision-Shaped Grain is found in premium 3M Rapid Removal Power Sanding Belts. Ideal for use on wood, plastic and metal, the 3M Rapid Removal Power Sanding Belts will cut fast and last long during your sanding project. Belts can be used across all stages of sanding, whether you are coating, removing or leveling.


  • RESISTS heat buildup and moisture
  • MADE FROM premium aluminum oxide grain
  • FOR USE ON wood, plastic and metal
  • Available in Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
  • Size: 4" x 36"
  • Size: 4" x 36"
  • Grit: Coarse / 36
  • Package Contents: 1-Belt/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.