4032 Double Coated Foam Tape 0.375" x 5yd, White
- Mfr # 4032
- Zoro # G5322016
product price:Â
$
13.65
/ea
Sold in multiples of 37 for
$505.05
Key Features
Tape Color
Off-White
Tape Thickness
0.031 in
Tape Backing Material
Urethane Foam
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4032
- Zoro #
- G5322016
- UPC #
- 888519126257
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 0.031 in
Details
- Item
- Urethane Foam Tape,0.375"x5 yd.
- Tape Color
- Off-White
- Tape Backing Material
- Urethane Foam
- Tape Adhesive
- Acrylic
Description
Urethane Foam Tape,0.375 In.x5 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.