Shop 3M
See all product information
Create Account
40PR Anti-Static Printed Tape, 2.2 Mil, 1" x 72 yds., Printed, 1/Case
Mfr # T96540PR1PK
Zoro # G2294107
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Length
72 yd
Tape Color
Printed
Tape Thickness
2.2 mil
Series
40PR
Message
ESD Symbols
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T96540PR1PK
- Zoro #
- G2294107
- UPC #
- 848109042978
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 72 yd
- Tape Thickness
- 2.2 mil
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 72 yd
Details
- Item
- Anti-Static Printed Tape
- Tape Color
- Printed
- Series
- 40PR
- Message
- ESD Symbols
- Tape Adhesive
- Acrylic
- Material
- Polymer, Acrylic
- Max. Tape Performance Temp.
- 130 Degrees C
- Tape Backing Material
- Polyester
Description
PR AS Printed Tape,1 In.x72 yd.,2.2 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.