Shop AI PACKAGING
See all product information
Create Account
Acrylic Packaging Tape - 3 in x 110 yd, 2.0 Mil, 6PK
Mfr # APT3110206
Zoro # G723366695
product price:Â $8.69
/pk 6, $1.45/eaKey Features
Tape Color
Clear
Material
Polypropylene, Acrylic
Message
No Message
Tape Thickness
2 mil
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APT3110206
- Zoro #
- G723366695
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3 in
- Length
- 110 yd
- Imperial Tape Length
- 110 yd
- Imperial Tape Width
- 3 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Message
- No Message
- Tape Adhesive
- Acrylic
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.