Shop 3M
See all product information
Create Account
476XL Double Sided Extended Liner Tape, 6.0 Mil, 1" x 540 yds., Clear, PK6
- Mfr # T965476
- Zoro # G5014689
product price:Â
$
1,895.99
/pk of 6, $316.00/ea
Free Shipping & Returns
Key Features
Tensile Strength
Not Specified
Material
Rubber (Adhesive), Polypropylene Film (Backing)
Length
540 yd.
Width
1"
Adhesion Strength
130 oz./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T965476
- Zoro #
- G5014689
- UPC #
- 00021200305979
- Country of Origin
- United States
- Item
- Double Extended Liner Tape,1x540 yd.,PK6
- Tensile Strength
- Not Specified
- Material
- Rubber (Adhesive), Polypropylene Film (Backing)
- Adhesion Strength
- 130 oz./in.
- Features
- Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly
- Performance Temp.
- 70 Degrees to 100 Degrees F
- Color
- Clear
Dimensions
- Length
- 540 yd.
- Width
- 1"
- Thickness
- 6 mil
Description
Double Extended Liner Tape,1x540 yd.,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.