Shop 3M
See all product information
Create Account
476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, PK12
- Mfr # T963476
- Zoro # G5014707
product price:Â
$
1,233.99
/pk of 12, $102.83/ea
Free Shipping & Returns
Key Features
Length
360 yd
Width
0.5 in
Features
Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly
Material
Polypropylene Film, Rubber
Performance Temp.
70 Degrees to 100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T963476
- Zoro #
- G5014707
- UPC #
- 00021200315077
- Country of Origin
- United States
- Item
- Double Extended Liner Tape
- Features
- Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly
- Material
- Polypropylene Film, Rubber
- Performance Temp.
- 70 Degrees to 100 Degrees F
- Tape Adhesive Strength
- 130 oz/in
- Tape Color
- Clear
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Tissue
- Tape Adhesive
- Synthetic Rubber
- Max. Tape Performance Temp.
- 49 Degrees C
- Series
- 476XL
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Application
- Hand, Machine
Dimensions
- Length
- 360 yd
- Width
- 0.5 in
- Tape Thickness
- 6 mil
- Tape Core Diameter
- 3 in
Description
Double Extended Liner Tape,1/2x360y,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.