Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M 4979F Black VHB Tape 1 in x 5yd (1 roll) 4979F

4979F Black VHB Tape 1 in x 5yd (1 roll) (Discontinued)

  • Mfr # 4979F
  • Zoro # G1966488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4979F
Zoro #
G1966488
UPC #
888519385791
Country of Origin
United States

Details

Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Maximum Tape Performance Temperature
300.0 Degree

Description

Multi-purpose acrylic Adhesive bonds to a wide variety of high and medium surface energy metals, plastics, paints, and resists plasticizers in vinyl substrates. Meets a wide range of holding requirements for tough interior and exterior applications; bond steel stiffeners to metal panels for door, cabinet, and sign assembly. Attach steel door seals to the bottom of steel garage doors. Mount vinyl wiring ducts and conduit channels to route wiring in offices and warehouses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.