500 kcmil Max, 35 kV, 3 PK
Mfr # 10014
Zoro # G5776793
product price:Â $69.15
/pk 3, $23.05/eaKey Features
Type
Splice
Color
Brown
Maximum Voltage
35 kV
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10014
Zoro #
G5776793
UPC #
00054007128991
Country of Origin
Chile
Dimensions
Maximum Wire Size
500 kcmil
Outside Dia.
1.06 in
Length
2.88 in
Details
Item
Splice Wire Connector
Type
Splice
Color
Brown
Maximum Voltage
35 kV
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
High Conductivity Copper
Die Code
Thomas and Betts 13468, U34RT (2) crimps, Burndy: A34R (2) crimps
Description
Open Barrel Splices, Color Code Brown, Die Code 87, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 500 kcmil, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438, Barrel Inside Diameter 0.84 in, Barrel Outside Diameter 1.06 in, Compatible Installation Tool Model Number 10000 to 11000, Contact Finish Tin, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.