Zoro Homepage

6 in Dia, 600HZ, Aluminum Oxide, 80 Grit

  • Mfr # 246U

  • Zoro # G915783071


product price: $1,993.99
/pk 10, $199.40/ea
Free Shipping & Returns

Key Features

Disc Attachment Type
PSA
Color
Green
Grit
80
Disc Backing Material
Paper
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246U
Zoro #
G915783071
UPC #
-
Country of Origin
Canada

Dimensions

Disc Diameter
6 in

Details

Disc Attachment Type
PSA
Color
Green
Grit
80
Disc Backing Material
Paper
Grade
Coarse
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
600HZ
Number of Pieces
1 per bag
Backing Weight
D Weight
Item Type
Disc Roll
Application
Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
Sanding Method
Machine
Packaged Form
Rolled
Vacuum Support
Yes
Coat Type
Open Coat
Performance Level
Better
Wet or Dry
Dry

Description

3M Stikit Green Disc Roll contains durable, fast-cutting abrasive discs for aggressive collision repair jobs. Discs feature fast-cutting aluminum oxide abrasive built on D-weight paper backing. Multi-hole construction helps clear dust from the disc surface. Stikit discs feature adhesive backing for fast, easy changeout. These discs tear off the roll one at a time for speed and efficiency.


  • Ideal for shaping filler and stripping paint to metal
  • Self-fracturing aluminum oxide abrasive combines fast cut with long disc life Open coat construction reduces loading on fresh filler
  • Built on D weight paper backing for added durability
  • Multi-hole construction helps clear dust from the disc surface for longer disc life
  • Disc roll affords easy, fast tear-off use
  • Disc roll affords easy, fast tear-off use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.