Zoro Homepage

6 in Dia, 600HZ, Aluminum Oxide, P220 Grit

  • Mfr # 225L

  • Zoro # G515783235


product price: $711.99
/pk 4, $178.00/ea
Free Shipping & Returns

Key Features

Backing Weight
C Weight
Disc Backing Material
Film
Grade
Coarse
Grit
P220
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225L
Zoro #
G515783235
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Backing Weight
C Weight
Disc Backing Material
Film
Grade
Coarse
Grit
P220
Color
Gold
Number of Pieces
1 per Roll
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
600HZ
Disc Attachment Type
PSA
Item Type
Disc Roll
Performance Level
Better
Packaged Form
Rolled
Coat Type
Closed Coat
Application
Featheredging, Filler Shaping, Paint Preparation, Paint Removal, Primer Sanding, Rough Feather Edge
Vacuum Support
Yes
Wet or Dry
Dry

Description

The 3M Stikit Gold Film Abrasive Disc Roll 255L features a single roll tear-off disc format and Stikit adhesive attachment, making it fast and easy to use. Aluminum oxide mineral abrasive with film backing balances aggressive cut with a consistent finish. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life.


  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Film-backed abrasive discs provide durability for high-finish auto body sanding applications
  • Available 7-hole pattern adds dust removal and loading resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.