Hkt Pr Disc 763U, 5 x NH 60 F-weig, PK250, 5" Dia, Non-Vacuum, Ceramic Aluminum Oxide, 60 Grit
- Mfr # 7010363502
- Zoro # G5141628
product price:Â
$
478.99
/pk of 250, $1.92/ea
Free Shipping & Returns
Key Features
Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Abrasive Type
Closed Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010363502
- Zoro #
- G5141628
- UPC #
- 00051125871464
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5"
Details
- Item
- Hkt Pr Disc 763U,5 x NH 60 F-weig,PK250
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Ceramic Aluminum Oxide
- Grit
- 60
- Abrasive Type
- Closed Coat
Description
Hkt Pr Disc 763U,5 x NH 60 F-weig,PK250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.