Shop 3M
See all product information
Create Account
7000049773 All Weather Flashing Tape - 8067 Tan, 2" x 75' Slit Liner
Mfr # 7000049773
Zoro # G202088933
product price:Â $28.99
/eaKey Features
Tape Color
Tan
Imperial Tape Length
75 Ft
Imperial Tape Width
2 in
Tape Backing Material
Elastometric Film
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000049773
- Zoro #
- G202088933
- UPC #
- 51111983027
- Country of Origin
- China
Dimensions
- Imperial Tape Length
- 75 Ft
- Imperial Tape Width
- 2 in
- Tape Length
- 75 ft
- Tape Width
- 2 in
Details
- Tape Color
- Tan
- Tape Backing Material
- Elastometric Film
- Tape Adhesive
- Acrylic
- Tape Elongation
- 0.07
- Max. Tape Performance Temp.
- 176 °F
- Min. Tape Performance Temp.
- -40°C
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.