Ring Terminal, 1/4 in Stud Size, 8 AWG, 1,000 V, Nylon Insulated, Red, Crimp Termination Only
Mfr # MN8-14R/SK
Zoro # G5652631
product price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
8 AWG
Insulation Coverage
Partial Coverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN8-14R/SK
Zoro #
G5652631
UPC #
00054007082682
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.47 in
Overall Length
1.26 in
Barrel Inside Dia.
0.18 in
Tongue Length
0.95 in
Tongue Thickness
0.05 in
Tongue Width
0.47 in
Barrel Length
0.31 in
Connection Width
0.25 in
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.18 in, Barrel Length 0.31 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.