Zoro Homepage

9 in Pad Holder, Brown

  • Mfr # 6473

  • Zoro # G0274766


product price: $58.29
/ea

Key Features

Length
9 in
Width
4 in
Material
Nylon/Polyester
Color
Brown
Includes
3M(TM) Doodlebug(TM) White Cleansing Pad (8440 ), 3M(TM) Doodlebug (TM) Brown Scrub 'n Strip Pad (8541)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6473
Zoro #
G0274766
UPC #
50048011085482
Country of Origin
United States

Dimensions

Length
9 in
Width
4 in
Overall Length
9 in
Overall Width
4 in

Details

Item
Pad Holder
Material
Nylon/Polyester
Color
Brown
Includes
3M(TM) Doodlebug(TM) White Cleansing Pad (8440 ), 3M(TM) Doodlebug (TM) Brown Scrub 'n Strip Pad (8541)
Series
Doodlebug
Features
Hook and Loop Bottom Holds 3M(TM) Doodlebug(TM) Pads, Sponges and Brushes
Product Type
Handheld Pad Holder
Compatible with Manufacturer Part Number
08003

Description

Pad Holder, Overall Length 9 in, Overall Width 4 in, Material Nylon/Polyester, Color Brown, Compatible with Manufacturer Part Number 08003, Compatible with Grainger Part Number 3U099, Features Hook and Loop Bottom Holds 3M(TM) Doodlebug(TM) Pads, Sponges and Brushes, Includes 3M(TM) Doodlebug(TM) White Cleansing Pad (8440 ), 3M(TM) Doodlebug (TM) Brown Scrub 'n Strip Pad (8541), Product Type Handheld Pad Holder, Series Doodlebug, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.