Shop All Sandpaper Sheets
3M
9 x 11 in. Medium Emery Cloth Sheets (50/Sleeve)
Mfr # 2432
Zoro # G702566221
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Meterial Aluminum Oxide
- Backing Material Cloth
- Width 9 in
- Length 11 in
- Grade Medium
Product Information
- Brand 3M
- MFR # 2432
- Zoro # G702566221
- UPC # 51144024322
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" x 1/16" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC2-10300621)
- TANIS BRUSH Hand Held Tube Brush, .003, SS, 3/4" dia. (05106)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (05539554648)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Medium (7010362351)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- 3M Sanding Sheet, 11x9 In, 120 G, AlO, PK250 (99403NA-CC)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 60 Grit (78072775477)
- 3M Sandpaper Sheets