Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7000119077
- Zoro # G124480563
product price:Â
$
188.99
/ea
Sold in multiples of 5 for
$944.95
Free Shipping & Returns
Key Features
Series
366UZ
Color
Maroon
Resistance Properties
Load, Static
Abrasive Type
Coated
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000119077
- Zoro #
- G124480563
- UPC #
- 00051115286704
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 366UZ
- Color
- Maroon
- Resistance Properties
- Load, Static
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Abrasive Material
- Aluminum Oxide
- Flexibility Type
- Full
- Backing Material
- Paper
- Grit
- P150
- Belt Joint Type
- Butt Joint
- Backing Weight
- F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel, Wood
- Wire Color
- Maroon
Dimensions
- Overall Length
- 103 in
- Overall Width
- 52 in
- Length
- 103 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P150, Series 366UZ, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Resistance Properties Load, Static, Backing Material Paper, Backing Weight F, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.