Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010515853
- Zoro # G124479932
product price:Â
$
24.49
/ea
Sold in multiples of 20 for
$489.80
Key Features
Abrasive Type
Coated
Grit
A45
Resistance Properties
Water
Belt Joint Type
Butt Joint
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515853
- Zoro #
- G124479932
- UPC #
- 00051125332859
- Country of Origin
- United States
Dimensions
- Overall Length
- 72 in
- Overall Width
- 2 1/2 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- A45
- Resistance Properties
- Water
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- No
- Abrasive Material
- Aluminum Oxide
- Series
- 347FC
- Backing Weight
- X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A45, Series 347FC, Grade Not Applicable, Overall Length 72 in, Overall Width 2 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.