Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7000119442
- Zoro # G124479857
product price:Â
$
19.29
/ea
Sold in multiples of 50 for
$964.50
Key Features
Belt Joint Type
Butt Joint
Backing Material
Cloth
Overall Width
3 in
Color
Brown, Green
Series
577F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119442
- Zoro #
- G124479857
- UPC #
- 00051125230735
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 79 in
- Length
- 79 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Color
- Brown, Green
- Series
- 577F
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Single
- Backing Weight
- YF
- Bond Type
- Resin
- Grit
- 60
- Coating Coverage
- Closed
- Abrasive Material
- Zirconia Alumina
- Wire Color
- Brown, Green
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 577F, Grade Not Applicable, Overall Length 79 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.