Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100191982
- Zoro # G324479916
product price:Â
$
4.89
/ea
Sold in multiples of 100 for
$489.00
Key Features
Series
337DC
Backing Material
Cloth
Grit
A160
Overall Length
18 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100191982
- Zoro #
- G324479916
- UPC #
- 00638060058619
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Overall Width
- 3/4 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Series
- 337DC
- Backing Material
- Cloth
- Grit
- A160
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- X
- Flexibility Type
- No
- Resistance Properties
- Water
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Bond Type
- Resin
- Coating Coverage
- Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A160, Series 337DC, Grade Not Applicable, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.