Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7000120267
- Zoro # G924479880
product price:Â
$
27.25
/ea
Sold in multiples of 50 for
$1,362.50
Key Features
Backing Material
Cloth
Abrasive Type
Coated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Bond Type
Resin
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120267
- Zoro #
- G924479880
- UPC #
- 00051111668320
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Coating Coverage
- Closed
- Resistance Properties
- Water
- Color
- Tan
- Backing Weight
- JE
- Belt Joint Type
- Butt Joint
- Series
- 217EA
- Abrasive Material
- Aluminum Oxide
- Grit
- A30
- Flexibility Type
- Full
- Wire Color
- Tan
Dimensions
- Overall Width
- 3 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A30, Series 217EA, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.