Shop WALTER
See all product information
Create Account
Burnisher Belts, 11 5/8" L, PK5
- Mfr # 07F506
- Zoro # G323361595
product price:Â
$
6.49
/pk of 5, $1.30/ea
Sold in multiples of 5Â pks for
$32.45
Key Features
Belt Joint Type
Butt Joint
Overall Width
5 3/8 in
Abrasive Type
Coated
Wire Rope Length
11 5/8 in
Series
COOLCUT XX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07F506
- Zoro #
- G323361595
- UPC #
- 662980272497
- Country of Origin
- Korea, Republic of
- Grit
- 60
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Series
- COOLCUT XX
- Item
- Burnisher Belts
- Backing Material
- Paper
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Dimensions
- Overall Width
- 5 3/8 in
- Wire Rope Length
- 11 5/8 in
- Overall Length
- 11 5/8 in
- Length
- 11 5/8 in
Description
Burnisher Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 60, Series COOLCUT XX, Grade Not Applicable, Overall Length 11 5/8 in, Overall Width 5 3/8 in, Backing Material Paper, Backing Weight Not Applicable, Flexibility Type Not Applicable, Belt Joint Type Butt Joint, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.