Abrasive Belt
- Mfr # 7000120294
- Zoro # G924480107
product price:Â
$
57.25
/ea
Sold in multiples of 50 for
$2,862.50
Key Features
Overall Length
132 in
Grit
A16
Series
237AA
Bond Type
Resin
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120294
- Zoro #
- G924480107
- UPC #
- 00051111690178
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- A16
- Series
- 237AA
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Color
- Gray
- Flexibility Type
- Full
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Resistance Properties
- Water
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- X
- Wire Color
- Gray
Dimensions
- Overall Length
- 132 in
- Overall Width
- 4 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A16, Series 237AA, Grade Not Applicable, Overall Length 132 in, Overall Width 4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.