Abrasive Belt
- Mfr # 7100326903
- Zoro # G024480434
product price:Â
$
14.99
/ea
Sold in multiples of 200 for
$2,998.00
Key Features
Series
984F
Coating Coverage
Closed
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Width
1 in
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100326903
- Zoro #
- G024480434
- UPC #
- 00068060110244
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Length
- 72 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Series
- 984F
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Material
- Ceramic
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Grit
- 60
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Color
- Red
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 72 in, Overall Width 1 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.