Abrasive Belt
- Mfr # 7010291292
- Zoro # G224480326
product price:Â
$
32.39
/ea
Sold in multiples of 50 for
$1,619.50
Key Features
Flexibility Type
Single
Backing Weight
X
Abrasive Material
Ceramic
Resistance Properties
Load, Oil, Water, Wear
Grit
P120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010291292
- Zoro #
- G224480326
- UPC #
- 00051111678077
- Country of Origin
- United States
Dimensions
- Overall Length
- 118 in
- Overall Width
- 3 in
- Length
- 118 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Backing Weight
- X
- Abrasive Material
- Ceramic
- Resistance Properties
- Load, Oil, Water, Wear
- Grit
- P120
- Coating Coverage
- Closed
- Bond Type
- Resin
- Backing Material
- Cloth
- Color
- Gray, Orange
- Abrasive Type
- Coated
- Series
- 747D
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Wire Color
- Gray, Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 747D, Grade Not Applicable, Overall Length 118 in, Overall Width 3 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.