Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010361578
- Zoro # G124301592
product price:Â
$
184.99
/ea
Sold in multiples of 5 for
$924.95
Free Shipping & Returns
Key Features
Backing Weight
YF
Resistance Properties
Water
Flexibility Type
Single
Abrasive Material
Zirconia Alumina
Color
Brown, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010361578
- Zoro #
- G124301592
- UPC #
- 00051125227407
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Width
- 37 in
- Length
- 60 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Resistance Properties
- Water
- Flexibility Type
- Single
- Abrasive Material
- Zirconia Alumina
- Color
- Brown, Green
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Series
- 577F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- 180
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Wire Color
- Brown, Green
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series 577F, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.