Abrasive Belt
- Mfr # 7010295266
- Zoro # G223947028
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Load, Oil, Water, Wear
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Non-Woven
Grade
Coarse
Series
PD-BF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010295266
- Zoro #
- G223947028
- UPC #
- 00048011645001
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Load, Oil, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Series
- PD-BF
- Abrasive Material
- Aluminum Oxide
- Color
- Brown, White
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
- Bond Type
- Resin
- Wire Color
- Brown, White
Dimensions
- Overall Width
- 6 in
- Overall Length
- 336 in
- Length
- 336 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series PD-BF, Grade Coarse, Overall Length 336 in, Overall Width 6 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Brown, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.