Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100292103
- Zoro # G224480074
product price:Â
$
13.89
/ea
Sold in multiples of 50 for
$694.50
Key Features
Overall Width
2 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Coating Coverage
Closed
Color
Red
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100292103
- Zoro #
- G224480074
- UPC #
- 00068060659231
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 72 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Color
- Red
- Grit
- 120
- Series
- 984F
- Abrasive Type
- Coated
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Flexibility Type
- Full
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Material
- Cloth
- Backing Weight
- YF
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 984F, Grade Not Applicable, Overall Length 72 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.