Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010299318
- Zoro # G024480519
product price:Â
$
85.75
/ea
Sold in multiples of 10 for
$857.50
Key Features
Backing Material
Scrim
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Series
SC-BL
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010299318
- Zoro #
- G024480519
- UPC #
- 00048011305165
- Country of Origin
- United States
Dimensions
- Overall Length
- 72 in
- Overall Width
- 2 1/2 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Backing Material
- Scrim
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- SC-BL
- Grade
- Very Fine
- Abrasive Material
- Aluminum Oxide
- Color
- Blue
- Abrasive Type
- Non-Woven
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Bond Type
- Resin
- Flexibility Type
- Semi-Flexible
- Wire Color
- Blue
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Very Fine, Overall Length 72 in, Overall Width 2 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.