Abrasive Belt
- Mfr # 7010361769
- Zoro # G824479966
product price:Â
$
57.49
/ea
Sold in multiples of 10 for
$574.90
Key Features
Overall Length
90 in
Resistance Properties
Heat
Color
Brown
Grit
60
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010361769
- Zoro #
- G824479966
- UPC #
- 00051125498685
- Country of Origin
- United States
Dimensions
- Overall Length
- 90 in
- Overall Width
- 10 in
- Length
- 90 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Heat
- Color
- Brown
- Grit
- 60
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Backing Weight
- X
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Series
- 341D
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Cloth
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 341D, Grade Not Applicable, Overall Length 90 in, Overall Width 10 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.