Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010363426
- Zoro # G224480227
product price:Â
$
37.75
/ea
Sold in multiples of 50 for
$1,887.50
Key Features
Backing Weight
JE
Coating Coverage
Closed
Backing Material
Cloth
Grit
P100
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010363426
- Zoro #
- G224480227
- UPC #
- 00051111676974
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Backing Weight
- JE
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Grit
- P100
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Ceramic
- Flexibility Type
- Single
- Color
- Brown, Orange
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Abrasive Type
- Coated
- Resistance Properties
- Load, Oil, Water, Wear
- Series
- 707E
- Wire Color
- Brown, Orange
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series 707E, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight JE, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.