Abrasive Belt
- Mfr # 7010364758
- Zoro # G524480415
product price:Â
$
129.99
/ea
Sold in multiples of 5 for
$649.95
Free Shipping & Returns
Key Features
Overall Width
3 in
Series
SC-BL
Resistance Properties
Load, Oil, Stretch, Water, Wear
Grade
Medium
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010364758
- Zoro #
- G524480415
- UPC #
- 00048011183435
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 118 in
- Length
- 118 in
Details
- Item
- Sanding Belt
- Series
- SC-BL
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Grade
- Medium
- Color
- Maroon
- Bond Type
- Resin
- Abrasive Type
- Non-Woven
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Scrim
- Flexibility Type
- Semi-Flexible
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 118 in, Overall Width 3 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.