Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010308462
- Zoro # G924479927
product price:Â
$
178.99
/ea
Sold in multiples of 5 for
$894.95
Free Shipping & Returns
Key Features
Overall Length
103 in
Grit
P120
Coating Coverage
Open
Bond Type
Resin
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010308462
- Zoro #
- G924479927
- UPC #
- 00051115666650
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 in
- Overall Width
- 52 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Grit
- P120
- Coating Coverage
- Open
- Bond Type
- Resin
- Color
- Brown
- Series
- 340D
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Heat, Load
- Backing Weight
- X
- Flexibility Type
- Single
- Backing Material
- Cloth
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit P120, Series 340D, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Resistance Properties Heat, Load, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.