Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010365829
- Zoro # G724480239
product price:Â
$
85.75
/ea
Sold in multiples of 10 for
$857.50
Key Features
Grade
Medium
Backing Material
Scrim
Resistance Properties
Load, Oil, Stretch, Water, Wear
Abrasive Type
Non-Woven
Flexibility Type
Semi-Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010365829
- Zoro #
- G724480239
- UPC #
- 00048011145310
- Country of Origin
- United States
Dimensions
- Overall Length
- 72 in
- Overall Width
- 2 1/2 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Grade
- Medium
- Backing Material
- Scrim
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Abrasive Type
- Non-Woven
- Flexibility Type
- Semi-Flexible
- Abrasive Material
- Aluminum Oxide
- Series
- SC-BL
- Bond Type
- Resin
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 72 in, Overall Width 2 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.