Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100280799
- Zoro # G324480271
product price:Â
$
602.99
/ea
Sold in multiples of 40 for
$24,119.60
Free Shipping & Returns
Key Features
Backing Weight
YF
Color
Maroon
Flexibility Type
Single
Coating Coverage
Closed
Overall Width
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100280799
- Zoro #
- G324480271
- UPC #
- 00638060611067
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Weight
- YF
- Color
- Maroon
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Grit
- 50
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Series
- 784F
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Wire Color
- Maroon
Dimensions
- Overall Width
- 51 in
- Overall Length
- 142 in
- Length
- 142 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 784F, Grade Not Applicable, Overall Length 142 in, Overall Width 51 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.