Abrasive Belt
- Mfr # 7010508857
- Zoro # G323946877
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Backing Weight
YF
Color
Green
Abrasive Type
Coated
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508857
- Zoro #
- G323946877
- UPC #
- 00051119280760
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 2 in
- Length
- 48 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Color
- Green
- Abrasive Type
- Coated
- Resistance Properties
- Water
- Series
- 663FC
- Abrasive Material
- Diamond
- Flexibility Type
- No
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Grit
- 40 micronm
- Wire Color
- Green
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 40 micronm, Series 663FC, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.