Abrasive Belt
- Mfr # 7010508858
- Zoro # G924480312
product price:Â
$
88.19
/ea
Sold in multiples of 3 for
$264.57
Key Features
Bond Type
Resin
Resistance Properties
Water
Grit
220
Abrasive Type
Coated
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508858
- Zoro #
- G924480312
- UPC #
- 00051119197280
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Bond Type
- Resin
- Resistance Properties
- Water
- Grit
- 220
- Abrasive Type
- Coated
- Abrasive Material
- Diamond
- Backing Weight
- XF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 674W
- Coating Coverage
- Open
- Flexibility Type
- No
- Backing Material
- Cloth
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 220, Series 674W, Grade Not Applicable, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.