Abrasive Belt
- Mfr # 7010508860
- Zoro # G124479956
product price:Â
$
48.99
/ea
Sold in multiples of 5 for
$244.95
Key Features
Color
Red
Series
6451J
Bond Type
Metal
Overall Length
12 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508860
- Zoro #
- G124479956
- UPC #
- 00051119116465
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1/2 in
- Length
- 12 in
Details
- Item
- Sanding Belt
- Color
- Red
- Series
- 6451J
- Bond Type
- Metal
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Water
- Backing Material
- Cloth
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Flexibility Type
- No
- Abrasive Material
- Diamond
- Grit
- M74
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit M74, Series 6451J, Grade Not Applicable, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight Not Applicable, Flexibility Type No, Bond Type Metal, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.