Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514533
- Zoro # G124480419
product price:Â
$
118.99
/ea
Sold in multiples of 5 for
$594.95
Free Shipping & Returns
Key Features
Series
384F
Overall Length
75 in
Grit
180
Bond Type
Resin
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514533
- Zoro #
- G124480419
- UPC #
- 00051119309003
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 37 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Series
- 384F
- Grit
- 180
- Bond Type
- Resin
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Backing Weight
- XF
- Color
- Red
- Resistance Properties
- Heat
- Backing Material
- Cloth
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series 384F, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.