Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010508922
- Zoro # G824479942
product price:Â
$
8.95
/ea
Sold in multiples of 5 for
$44.75
Key Features
Flexibility Type
No
Overall Width
5/8 in
Backing Material
Film
Abrasive Type
Coated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508922
- Zoro #
- G824479942
- UPC #
- 00051119090642
- Country of Origin
- United States
Dimensions
- Overall Width
- 5/8 in
- Overall Length
- 64 in
- Length
- 64 in
Details
- Item
- Sanding Belt
- Flexibility Type
- No
- Backing Material
- Film
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Orange
- Resistance Properties
- Water
- Series
- 272LA
- Abrasive Material
- Aluminum Oxide
- Grit
- A5
- Wire Color
- Orange
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A5, Series 272LA, Grade Not Applicable, Overall Length 64 in, Overall Width 5/8 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.