Abrasive Belt
- Mfr # 7100258658
- Zoro # G824480023
product price:Â
$
130.99
/ea
Sold in multiples of 5 for
$654.95
Free Shipping & Returns
Key Features
Backing Weight
XF
Color
Red
Bond Type
Resin
Overall Length
75 in
Resistance Properties
Heat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100258658
- Zoro #
- G824480023
- UPC #
- 00638060596883
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Weight
- XF
- Color
- Red
- Bond Type
- Resin
- Resistance Properties
- Heat
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Series
- 384F
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Single
- Grit
- 120
- Wire Color
- Red
Dimensions
- Overall Length
- 75 in
- Overall Width
- 43 in
- Length
- 75 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 384F, Grade Not Applicable, Overall Length 75 in, Overall Width 43 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.