Abrasive Belt
- Mfr # 7010508949
- Zoro # G023947235
product price:Â
$
2,504.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160 in
Abrasive Type
Coated
Color
Green
Backing Weight
YF
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010508949
- Zoro #
- G023947235
- UPC #
- 00051125552363
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Color
- Green
- Backing Weight
- YF
- Backing Material
- Cloth
- Series
- 663FC
- Flexibility Type
- No
- Abrasive Material
- Diamond
- Resistance Properties
- Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- 70 micronm
- Wire Color
- Green
Dimensions
- Overall Length
- 160 in
- Overall Width
- 2 in
- Length
- 160 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 70 micronm, Series 663FC, Grade Not Applicable, Overall Length 160 in, Overall Width 2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.