Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100197104
- Zoro # G324480400
product price:Â
$
225.99
/ea
Sold in multiples of 5 for
$1,129.95
Free Shipping & Returns
Key Features
Flexibility Type
Full
Backing Weight
YF
Overall Width
12 in
Belt Joint Type
Butt Joint
Series
984F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100197104
- Zoro #
- G324480400
- UPC #
- 00638060398593
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Length
- 144 in
- Length
- 144 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Full
- Backing Weight
- YF
- Belt Joint Type
- Butt Joint
- Series
- 984F
- Grit
- 60
- Coating Coverage
- Closed
- Color
- Red
- Backing Material
- Cloth
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 144 in, Overall Width 12 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.